Shop All Truck Boxes
Uws
Undr Tonneau Chst Box, Lock 48", SLC-48-MB
Mfr # SLC-48-MB
Zoro # G0358371
product price: $715.95
/ea
Free Shipping & Returns
$715.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.85 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # SLC-48-MB
- Zoro # G0358371
- UPC # 672078082983
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Height | 16-5/16" |
Length | 47-13/16" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.85 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | T-Handle, Twist Style |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Undr Tonneau Chst Box,Lock 48",SLC-48-MB |
Description
Undr Tonneau Chst Box,Lock 48 In.,SLC-48-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- DORMAN Interior Door Handle - Rear Right, 77045 (77045)
- ILC Replacement for Maglite Mini MAG 2-cell replacement light bulb lamp, 4PK (MINI MAG 2-CELL MAGLITE)
- KELLEY Lenses, Red Lens Only 2"X 4" Oval (061-213A)
- UWS Single Door Underbody Tool Box, 48", EC40101 (EC40101)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-69-LP-MB)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK WITH RAIL TOOLBOX (SL-72-LP-MB-R)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA-B (TBSD-72-LBTA-B)
- Uws Truck Bed & Tailgate Accessories