Shop All Truck Boxes
Uws
Under Tonneau Chest Box, Lock 48", EC20503
Mfr # EC20503
Zoro # G0358329
Free Shipping & Returns
$715.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 24"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC20503
- Zoro # G0358329
- UPC # 672078083256
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Height | 16-5/16" |
Length | 47-13/16" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.85 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | T-Handle, Twist Style |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Under Tonneau Chest Box,Lock 48",EC20503 |
Description
Under Tonneau Chest Box,Lock 48 In.,EC20503
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE SERVICE INTERNATIONAL Digital Tire Gauge (DG-30)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- QUANTUM Fuel Injector Adapter - Set of 2 HFP-EV1-P-2 (HFP-EV1-P-2)
- WEATHERTECH Rear FloorLiners, Black, 4410802 (4410802)
- UWS Crossover Truck Tool Box, 72", TBS-72-BLK (TBS-72-BLK)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS Tote Box, EC20111 (EC20111)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UWS Extra-Wide Crossover Tool Box, 69", TBSD-69-LBTA (TBSD-69-LBTA)
- UWS 48" FENDERWELL BOX W/ DRAWERS PASSENGER SIDE (FW-48-DS-P)
- Uws Truck Bed & Tailgate Accessories