Shop All Truck Boxes
Uws
Under Tonneau Chest Box, Lock 48", EC20501
Mfr # EC20501
Zoro # G0358240
Free Shipping & Returns
$679.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 24"
- Body Material Aluminum
- Finish Bright
- Capacity 8.85 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC20501
- Zoro # G0358240
- UPC # 672078083249
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Height | 16-5/16" |
Length | 47-13/16" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.85 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | T-Handle, Twist Style |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Under Tonneau Chest Box,Lock 48",EC20501 |
Description
Under Tonneau Chest Box,Lock 48",EC20501
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRESH Air Freshener, Citrus, White (08204)
- A & I PRODUCTS Axle Assembly 0" x0" x0" (A-338550A4)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (36” in x 25’ ft Roll) (450-302)
- HALTEC DIAL INFLATOR GAUGE- 16" (I-520)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- UWS BLACK/60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60-BLK)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS 63" SINGLE LID LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP)
- UWS Foot Locker, 36", EC20072 (EC20072)
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- RKI STEEL UNDERBODY 42X18X24 BLK (H421824)
- Uws Truck Bed & Tailgate Accessories