Shop All Truck Boxes
Uws
Truck Side Tool Box, Low, 48", TBSM-48-LP
Mfr # TBSM-48-LP
Zoro # G0354302
product price: $562.95
/ea
Free Shipping & Returns
$562.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Body Material Aluminum
- Finish Bright
- Capacity 3 cu. ft.
- Includes Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSM-48-LP
- Zoro # G0354302
- UPC # 672078082495
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 14-3/8" |
Height | 11-3/4" |
Length | 48-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Push Button Lock |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Truck Side Tool Box,Low,48",TBSM-48-LP |
Description
Truck Side Tool Box,Low,48 In.,TBSM-48-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW5)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT424)
- MEVOTECH Buick Allure-Lacrosse 09-05/Lesabre-Park (TXF513179)
- SPEC-D TUNING 01-05 Honda Civic 2.5 Inch Inlet N1 Style Catback Exhaust 2 Or 4 Door (MFCAT2-CV01)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- UWS Lock Crossover Tool Box, 69", SLD69-A-LP-MB-R (SLD69-A-LP-MB-R)
- UWS Tote Box, EC20101 (EC20101)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED (TBSD-72-A)
- UWS Truck Side Tool Box, 72", TBSM-72 (TBSM-72)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL528 (KEYSL528)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Tool Box (1729410)
- Uws Truck Boxes