Shop All Truck Boxes
Uws
Truck Side Tool Box, 72", TBSM-72-BLK
Mfr # TBSM-72-BLK
Zoro # G0357233
product price: $572.95
/ea
Free Shipping & Returns
$572.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 4.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSM-72-BLK
- Zoro # G0357233
- UPC # 672078016155
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 72-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 4.2 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Truck Side Tool Box,72",TBSM-72-BLK |
Description
Truck Side Tool Box,72 In.,TBSM-72-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug M14x1.50, 1 per Bag (ODP-00007B)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- A & I PRODUCTS Drawbar, Offset 35.5" x2" x4" (A-184629M1)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- UWS Drawer Truck Tool Box, 22", EC20041 (EC20041)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS Utility Chest Box, 42", TBC-42-BLK (TBC-42-BLK)
- UWS Double-Door Top Truck Tool Box, 90", TBTS-90 (TBTS-90)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- UWS Utility Chest Box, 36", TBC-36 (TBC-36)
- UWS 63" SLIM LINE SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-SL)
- Uws Truck Boxes