Shop All Truck Boxes
Uws
Truck Side Tool Box, 72", EC30131
Mfr # EC30131
Zoro # G0357102
product price: $493.95
/ea
Free Shipping & Returns
$493.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12"
- Body Material Aluminum
- Finish Bright
- Capacity 4.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30131
- Zoro # G0357102
- UPC # 672078082099
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 72-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 4.2 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Truck Side Tool Box,72",EC30131 |
Description
If you are looking for a tool box that is tough and durable, this UWS EC30131 Truck Side Tool Box is the perfect choice. The bright aluminum body of this truck side tool box provides long lasting protection against corrosion. This tool box has a 4.2 cu ft capacity, which means it can hold all your tools in one place. It also features a single lid design with an easy lift handle for convenient access to your tools. Made from 0.058" gauge aluminum, the strong construction of this truck side tool box ensures durability. If you are looking for a reliable way to store your tools, then look no further than the UWS EC30131 Truck Side Tool Box,72".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Talon Shallow Water Anchor; 10Ft Red w/Black Motor (1810440)
- ILC Replacement For Ford, 1725 Year 1998 Alternator (1725 YEAR: 1998 ALTERNATOR)
- URIAH PRODUCTS 3-3/4" Stop/Turn Light (UL428011)
- BLUE SEA SYSTEMS Blue Sea 1810 VSM 422 Tank Sender Diesel, Water, or Waste Tank Level (1810)
- UWS 63" SINGLE LID LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP)
- UWS Single Door Underbody Tool Box, 30", EC40071 (EC40071)
- UWS Truck Side Tool Box, 72", TBSM-72 (TBSM-72)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-MB)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL527 (KEYSL527)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- Uws Truck Bed & Tailgate Accessories