Shop All Truck Boxes
Uws
Truck Side Tool Box, 60", TBSM-60
Mfr # TBSM-60
Zoro # G0355483
product price: $433.95
/ea
Free Shipping & Returns
$433.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Body Material Aluminum
- Finish Bright
- Capacity 3.7 cu. ft.
- Includes Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSM-60
- Zoro # G0355483
- UPC # 672078016032
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.7 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Truck Side Tool Box,60",TBSM-60 |
Description
Truck Side Tool Box,60 In.,TBSM-60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber/Red (ED3744AR)
- FRAM OE Replacement (CA10262)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- WAI GLOBAL ALTBO IRIF 110A 24V S8 (23876N)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10312)
- UWS Gull Wing Crossover Tool Box, 69", EC10061 (EC10061)
- UWS Gll Wng Crssovr Truck Tool Box, 63", TB-63 (TB-63)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-BLK)
- UWS Angl Crssvr Trck Tool Box, 63", TBS-63-A (TBS-63-A)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ71)
- Uws Truck Boxes