Shop All Truck Boxes
Uws
Truck Side Tool Box, 48", TBSM-48-BLK
Mfr # TBSM-48-BLK
Zoro # G0354311
product price: $496.95
/ea
Free Shipping & Returns
$496.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSM-48-BLK
- Zoro # G0354311
- UPC # 672078016131
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 48-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Truck Side Tool Box,48",TBSM-48-BLK |
Description
Truck Side Tool Box,48 In.,TBSM-48-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel R-858-5 5-Hole Steel Trailer Wheel - 8 x 7 (5/4.5) (R-858-5)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415060-401521)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS GULL WING FS PICKUP (TB-69)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-72-LP-PH)
- UWS Angl Crssvr Trck Tl Box, 63", TBS-63-A-BLK (TBS-63-A-BLK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-005 (003-RYTHCY-005)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10651 (EC10651)
- Uws Truck Boxes