Shop All Truck Boxes
Uws
Truck Side Tool Box, 48", EC30102
Mfr # EC30102
Zoro # G0354320
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30102
- Zoro # G0354320
- UPC # 672078082068
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 48-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Truck Side Tool Box,48",EC30102 |
Description
Truck Side Tool Box,48 In.,EC30102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Hex Nipple, 1-3/8 Length, Male (1/4-18 NPT), 1/bag (PTF-64B)
- BILSTEIN Chev Avalanche 2500 06-02/Silverad Shock Absorber, 24-060813 (24-060813)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- SEACHOICE Stainless Steel Diesel Deck Fill With Cap For 1-1/2"Hose (32261)
- UWS Utility Chest Box, 30", EC20132 (EC20132)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- UWS Angle Crossover Truck Tool Box, 63", EC10271 (EC10271)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- TRAILFX TOOL BOX, 69 GULL WING C/O BOX (140701)
- Uws Truck Boxes