Shop All Truck Boxes
Uws
Truck Side Tool Box, 36", TBSM-36-LP-MB
Mfr # TBSM-36-LP-MB
Zoro # G0353760
product price: $557.95
/ea
Free Shipping & Returns
$557.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSM-36-LP-MB
- Zoro # G0353760
- UPC # 672078082938
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 14-3/8" |
Height | 11-3/4" |
Length | 36-3/4" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Push Button Lock |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket |
Item | Truck Side Tool Box,,36",TBSM-36-LP-MB |
Description
Truck Side Tool Box,,36 In.,TBSM-36-LP-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK15 (84-2930)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-008 (003-RYTHCY-008)
- UWS Notched Utility Chest Box, 60", TBC-60-N (TBC-60-N)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-006 (003-RYTHCY-006)
- UWS Crossover Truck Tool Box, 72", TBS-72-MB (TBS-72-MB)
- UWS Wedge Utility Chest Box, 42", TBC-42-W-BLK (TBC-42-W-BLK)
- WEATHER GUARD Model 165-3-04 87in Lo-Side Box, Steel (165-3-04)
- Uws Truck Boxes