Shop All Truck Boxes
Uws
Truck Side Tool Box, 36", EC30082
Mfr # EC30082
Zoro # G0353952
product price: $474.95
/ea
Free Shipping & Returns
$474.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.2 cu. ft.
- Includes Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC30082
- Zoro # G0353952
- UPC # 672078082044
- Country of Origin United States
- Category Truck Boxes
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.2 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Lock Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation |
Item | Truck Side Tool Box,36",EC30082 |
Description
If you are looking for a truck side tool box, the UWS EC30082 Truck Side Tool Box is an excellent choice. It has a single lid design and comes in black with a glossy finish. This 2.2 cu ft tool box is designed to fit on most trucks with sides measuring 36" in length. The heavy duty aluminum body of this tool box is both durable and lightweight. The self-opening lid of this product measures about 90 degrees, allowing you to open it conveniently without any hassle. The latching system ensures that your tools remain safe inside the storage compartment when not in use. With its convenient features, the UWS EC30082 Truck Side Tool Box will meet all your needs as a driver or mechanic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE COIL ON SPARK PLUG TESTER (LI20700)
- WIX FILTERS Auto Trans Filter Kit, 58136 (58136)
- WALKER EXHAUST Exhaust Tail Pipe, 54290 (54290)
- GEARWRENCH DOOR PANEL REMV V (KDT84064H)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX W/RAIL (TBS-69-LP-R)
- UWS 60 X 24 X 20 CHEST BOX NOTCHED(04-C GM 5 (TBC-60-N)
- UWS BLACK/58IN SINGLE LID LOW PROFILE 99-C GM SPORTSIDE (TBS-58-LP-BLK)
- BUYERS PRODUCTS 24x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725140)
- Uws Truck Bed & Tailgate Accessories