Shop All Truck Boxes
Uws
Trailer Tongue Box, 49"
Mfr # EC20442
Zoro # G0354564
product price: $670.95
/ea
Free Shipping & Returns
$670.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-7/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20442
- Zoro # G0354564
- UPC # 672078082297
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18-7/8" |
Height | 22" |
Length | 49-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.3 cu. ft. |
Mounting Type | Trailer Tongue |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Trailer Tongue Box,49",EC20442 |
Description
Trailer Tongue Box,49 In.,EC20442
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD ATV Battery, Replacement For Yuasa, 6N4-2A-5 Battery (6N4-2A-5 BATTERY)
- KD Tester Circuit 6-12Volt (129)
- ESCO Truck Tire Bead Holder (70141)
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- UWS 34" Low Profile Trailer Tongue Truck Box, Aluminum (EC20411)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL521 (KEYSL521)
- UWS Lck Crossover Truck Tool Box, 72", SL-72-LP-R (SL-72-LP-R)
- UWS Crossover Truck Tool Box, 66", EC10371 (EC10371)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL525 (KEYSL525)
- UWS 63" SINGLE LID LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu. ft. Cap. (1705105)
- Uws Truck Bed & Tailgate Accessories