Shop All Truck Boxes
Uws
Trailer Tongue Box, 34", TBV-34-BLK
Mfr # TBV-34-BLK
Zoro # G0353830
product price: $548.95
/ea
Free Shipping & Returns
$548.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 4.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBV-34-BLK
- Zoro # G0353830
- UPC # 672078010641
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 17" |
Height | 22" |
Length | 34-5/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 4.1 cu. ft. |
Mounting Type | Trailer Tongue |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Trailer Tongue Box,34",TBV-34-BLK |
Description
Trailer Tongue Box,34 In.,TBV-34-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILETRONIX CB Ant PowerStix Series 3ft Red (216-70330)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0500)
- WEATHER GUARD PACK RAT® Truck/Van Storge Drawer, 48"D, 30"W, Steel (337-3)
- SG TOOL AID Short Finder for 12V Automotive Circuits (25100)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL527 (KEYSL527)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS BLACK/63IN SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-BLK)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-90D)
- Uws Truck Boxes