Shop All Truck Boxes
Uws
Tote Box, EC20101
Mfr # EC20101
Zoro # G0358441
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Body Material Aluminum
- Finish Bright
- Capacity 0.8 cu. ft.
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20101
- Zoro # G0358441
- UPC # 672078080910
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 7" |
Length | 20-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 0.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Twist Latch |
Features | Standard Tub, Carrying Handle On Top, Transportable And Lockable |
Item | Tote Box,EC20101 |
Description
The UWS EC20101 Tote Box is the perfect solution for carrying and storing your tools. It has a single lid that can be locked to keep your tools safe and secure. The bright aluminum box features a standard tub design with a handle on top, making it easy to transport around. With an overall height of 7", this tool box has an overall width of 12-1/4" and length of 20-7/8". Its 0.8 cu ft capacity means there is ample space in this tool box for all your tools. This UWS Tote Box will help you stay organized when working on projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Umbrella, Yellow 41" x19.5" x3.5" (A-6A52)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE - UHC (24019)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- UWS Crossover Truck Tool Box, 69", EC10451 (EC10451)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- UWS Gull Wing Crossover Tool Box, 69", EC10061 (EC10061)
- UWS UTV Tool Box - Polaris, EC10903 (EC10903)
- UWS Utility Chest Box, 30", EC20132 (EC20132)
- UWS Dog Box Tool Box, 34", TCB-34 (TCB-34)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL521 (KEYSL521)
- Uws Truck Boxes