Shop All Truck Boxes
Uws
Sngl Topside Truck Tool Box, 60", TBTS-60
Mfr # TBTS-60
Zoro # G0355264
product price: $709.95
/ea
Free Shipping & Returns
$709.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Body Material Aluminum
- Finish Bright
- Capacity 7.8 cu. ft.
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBTS-60
- Zoro # G0355264
- UPC # 672078040044
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 60" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.8 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Topside Truck Tool Box,60",TBTS-60 |
Description
Sngl Topside Truck Tool Box,60 In.,TBTS-60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Front Fender Ret 8mm Hole Size 11mm Stem L PK100 (2128PK100)
- E-3 SPARKPLUGS E3 Lawn and Garden Spark Plug (E3.10)
- AFTERMARKET Gasket, Cam Cover (A-C0NN6A250A-AI)
- DAVIS INSTRUMENTS Davis 2445 MiniShockle - 24" (2445)
- UWS Sngl-Door Underbody Tool Box, 36", TBUB-36 (TBUB-36)
- UWS Trailer Tongue Box, 49" (EC20442)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS Single Door Underbody Tool Box, 60", EC40111 (EC40111)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- RKI STEEL UNDERBODY 36X14X16 BLK (H361416)
- Uws Truck Boxes