Shop All Truck Boxes
Uws
Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK
Mfr # TBTS-48-BLK
Zoro # G0354180
product price: $714.95
/ea
Free Shipping & Returns
$714.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBTS-48-BLK
- Zoro # G0354180
- UPC # 672078040136
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 48" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.3 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Topsd Trck Tool Box,48",TBTS-48-BLK |
Description
Sngl Topsd Trck Tool Box,48 In.,TBTS-48-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Pipe (TT4KTV606G)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- ALL BALLS All Balls Wheel Stud And Nut Kit 85-1107 (85-1107)
- TIMKEN Timken Seal, 710119 (710119)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-004 (003-RYTHCY-004)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-69-LP-MB)
- UWS Lock Crossover Truck Tool Box, 72", EC10033 (EC10033)
- RKI SINGLE LID ALUM SHALLOW XBOX-FULLSIZE TRUCKS (C63SA)
- Uws Truck Boxes