Shop All Truck Boxes
Uws
Sngl-Door Underbody Tool Box, 48", TBUB-48
Mfr # TBUB-48
Zoro # G0354275
product price: $771.95
/ea
Free Shipping & Returns
$771.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Body Material Aluminum
- Finish Bright
- Capacity 9.2 cu. ft.
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBUB-48
- Zoro # G0354275
- UPC # 672078040112
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19" |
Height | 18" |
Length | 48" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 9.2 cu. ft. |
Mounting Type | Underbody |
Lid Type | Single Door |
Gauge | 0.075" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, MicroSeal Gasket |
Item | Sngl-Door Underbody Tool Box,48",TBUB-48 |
Description
Sngl-Door Underbody Tool Box,48 In.,TBUB-48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8366.4 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/4", 4-Pack (3006.8366.4)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- WOLO High Tone Horn, Air (825)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- UWS Extra-Wide Crossover Tl Box, 69", TBS-69-LBTA-BLK (TBS-69-LBTA-BLK)
- UWS Matte Black 63"SecureLock Angled Tool Box LowProfile (Heavy Packaging) (EC11023)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX (SLC-48)
- UWS 36" Low Profile Side Mount Truck Tool Box, Aluminum (EC30361)
- Uws Truck Boxes