Shop All Truck Boxes
Uws
SlmLn Crssvr Trck Tool Box, 63", TBS-63-SL
Mfr # TBS-63-SL
Zoro # G0355650
Free Shipping & Returns
$456.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 3.4 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # TBS-63-SL
- Zoro # G0355650
- UPC # 672078003018
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | SlmLn Crssvr Trck Tool Box,63",TBS-63-SL |
Description
SlmLn Crssvr Trck Tool Box,63 In.,TBS-63-SL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 21SI 70A24V (8030N)
- SEACHOICE Universal Swim Platform With 3-Step Under Mount Telescoping Ladder (71211)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- MILTON INDUSTRIES 1/4" Full Swivel Hose End (S-659)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Includes: Legs (EC30363)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10882 (EC10882)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- Uws Truck Boxes