Shop All Truck Boxes
Uws
SlmLn Crssvr Trck Tool Box, 60", TBS-60-SL
Mfr # TBS-60-SL
Zoro # G0355282
product price: $456.95
/ea
Free Shipping & Returns
$456.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 3.2 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-60-SL
- Zoro # G0355282
- UPC # 672078002783
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | SlmLn Crssvr Trck Tool Box,60",TBS-60-SL |
Description
SlmLn Crssvr Trck Tool Box,60 In.,TBS-60-SL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 3-3/4IN TACH, 8,000 RPM, BLACK (2300)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- DELPHI Electric Fuel Pump, FD0031 (FD0031)
- UWS UTV Side Tool Box, Polaris Rngr, EC10993 (EC10993)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL527 (KEYSL527)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL504 (KEYSL504)
- UWS Crssvr Truck Tool Box, 72", TBS-72-LP-PH-B (TBS-72-LP-PH-B)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- BETTER BUILT 72IN BLACK SINGLE LID DEEP BOX (79210985)
- Uws Truck Boxes