Shop All Truck Boxes
Uws
SlmLn Crssvr Tool Box, 69", TBS-69-SL-LP-B
Mfr # TBS-69-SL-LP-B
Zoro # G0356420
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-SL-LP-B
- Zoro # G0356420
- UPC # 672078001618
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | SlmLn Crssvr Tool Box,69",TBS-69-SL-LP-B |
Description
SlmLn Crssvr Tool Box,69 In.,TBS-69-SL-LP-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 3" x4" x5" (A-804-3524)
- UWS Crossover Truck Tool Box, 69", TBS-69-MB (TBS-69-MB)
- UWS Trailer Tongue Box, 49" (EC20442)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10871 (EC10871)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX MATTE BLACK (TBS-72-MB)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK WITH RAIL TOOLBOX (SL-69-LP-MB-R)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- Uws Truck Bed & Tailgate Accessories