Shop All Truck Boxes
Uws
Slm-Lne Crssvr Tool Box, 69", TBS-69-SL
Mfr # TBS-69-SL
Zoro # G0356542
product price: $456.95
/ea
Free Shipping & Returns
$456.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 3.8 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-SL
- Zoro # G0356542
- UPC # 672078002806
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",TBS-69-SL |
Description
Slm-Lne Crssvr Tool Box,69 In.,TBS-69-SL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hatch Lift Support, 4782 (4782)
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- STENS Link Tire Chain 180-112 4.00X4.80-8 (180-112)
- GATES High Capacity V-Belt(Standard) - Alternator, 7280 (7280)
- UWS 36" Low Profile Side Mount Truck Tool Box, Aluminum (EC30361)
- UWS Utility Chest Box, 42", EC20212 (EC20212)
- UWS BLACK/18x8 1/2x18 3/4 DRAWER SLIDE (SWB) (DS-18-BLK)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS Gll Wng Crssovr Truck Tool Box, 63", TB-63 (TB-63)
- UWS BLACK/SINGLE LOW PRO S10/COL/TAC CREW/TND SPRT (TBS-60-A-LP-BLK)
- CAMLOCKER 71in Crossover Truck Tool Box with Rail, Matte Black Aluminum (KS71RLMB)
- Uws Truck Bed & Tailgate Accessories