Shop All Truck Boxes
Uws
Slm-Lne Crossover Trck Tool Box, 72", EC10662
Mfr # EC10662
Zoro # G0357084
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10662
- Zoro # G0357084
- UPC # 672078081801
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 72-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Slm-Lne Crssvr Trck Tool Box,72",EC10662 |
Description
If you need a high-quality truck box, the UWS EC10662 Slm-Lne Crossover Trck Tool Box is the ideal choice. It has a 3.9 cu ft capacity and can be mounted on either side of your truck bed. The crossover tool box is made of aluminum with a powder-coated finish. Its single lid provides easy access to your tools or equipment stored inside the tool box. This crossover tool box has an overall width of 12-3/4" and height of 10-3/8". If you are looking for a durable crossover tool box that is designed to last, this UWS product is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P164166 (P164166)
- SUPERJOCK Carburetor Float Set Yamaha 2Va-14185-0 (SU2601100)
- WIX FILTERS Fuel Filter - Primary, 33448 (33448)
- SUR&R Seal Clamp Kit, 101 Pieces, Fuel Line Type (HC102)
- UWS Drawer Truck Tool Box, 22", EC20041 (EC20041)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- UWS Crossover Truck Tool Box, 72", TBS-72 (TBS-72)
- UWS Extra Crossover Truck Tool Box, 72", TBS-72-LBTA (TBS-72-LBTA)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- UWS Crssovr Truck Tool Box, 72", TBS-72-LP-PH (TBS-72-LP-PH)
- RKI STEEL VERTICAL BOX 30X36X18 BLK (V303618)
- Uws Truck Boxes