Shop All Truck Boxes
Uws
Slm-Lne Crossover Trck Tool Box, 72", EC10651
Mfr # EC10651
Zoro # G0356971
product price: $456.95
/ea
Free Shipping & Returns
$456.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 3.9 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10651
- Zoro # G0356971
- UPC # 672078081795
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Slm-Lne Crssvr Trck Tool Box,72",EC10651 |
Description
Slm-Lne Crssvr Trck Tool Box,72 In.,EC10651
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41641 (41641)
- KEN-TOOL Aligning Bar, 24" (7027)
- DISCO Blk Finish Tek Trim Screws 4.2-1.41X20mm 17mm Washer (5552PK)
- FAB FOURS BUMPER TRUCK REAR Direct Fit Mounting Hardware Included OEM Receiver Hitch And Wiring Locations 1 (FF21-T5050-1)
- UWS Crossover Truck Tool Box, 66", EC10371 (EC10371)
- UWS 54IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE (TBS-54-LP)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS UTV Tool Box, UTV-59-MB (UTV-59-MB)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- DEE ZEE Crossover Low Profile, Single Lid, Diamond Tread, Black Gloss Powder Coated Aluminum (DZ8170LB)
- Uws Truck Bed & Tailgate Accessories