Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 69", EC10831
Mfr # EC10831
Zoro # G0356649
product price: $559.95
/ea
Free Shipping & Returns
$559.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 6.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10831
- Zoro # G0356649
- UPC # 672078081979
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 18-5/16" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.1 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",EC10831 |
Description
Slm-Lne Crssvr Tool Box,69 In.,EC10831
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE #6 TEFLON SEALING WASHER (14395)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- KEEPER Tie Down Org 1'X15' (89115)
- CARLSON BRAKE HARDWARE Assembly Fluid Bx-6/Pr-Ea, H9440 (H9440)
- UWS Gll Wng Crossover Trck Tool Box, 72", TBD-72 (TBD-72)
- UWS Truck Side Tool Box, 72", EC30142 (EC30142)
- UWS Wdge Angle Utility Chest Box, 55", EC20322 (EC20322)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- UWS Wedge Utility Chest Box, 60", EC20351 (EC20351)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE MATTE BLACK (TBS-72-LP-PH-MB)
- BUYERS PRODUCTS 18x18x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732500)
- Uws Truck Bed & Tailgate Accessories