Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 69", EC10541
Mfr # EC10541
Zoro # G0356454
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 3.5 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10541
- Zoro # G0356454
- UPC # 672078081689
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",EC10541 |
Description
Slm-Lne Crssvr Tool Box,69 In.,EC10541
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- LARIN Steel Manual Tire Changer (TC1)
- STENS Oem Replacement Belt 265-241 For John Deere M123281 (265-241)
- UWS Utility Chest Box, 42", TBC-42-BLK (TBC-42-BLK)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- UWS Slm-Ln Crssvr Tool Box, 69", TBSD-69-SL-LP (TBSD-69-SL-LP)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL509 (KEYSL509)
- UWS Utility Chest Box, 30", TBC-30-BLK (TBC-30-BLK)
- UWS 69" SLIM LINE SINGLE LID DEEP FS TOOLBOX (TBSD-69-SL)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- Uws Truck Bed & Tailgate Accessories