Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 69", EC10532
Mfr # EC10532
Zoro # G0356463
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10532
- Zoro # G0356463
- UPC # 672078081672
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",EC10532 |
Description
Slm-Lne Crssvr Tool Box,69 In.,EC10532
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spiral Wrap, Clear, 3/4", 100 ft. (83-9002)
- DONALDSON Lube Filter, Spin-On Full Flow, P554403 (P554403)
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- AGS Brass Connector, Female (7/16-24 Inverted), Male (1/8-27 NPT), 1/bag (BLF-67B)
- UWS Crossover Truck Tool Box, 72", EC10572 (EC10572)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS Crssvr Trck Tool Box, 60", TBSD-60A-LP-BLK (TBSD-60A-LP-BLK)
- UWS Dbl-Door Top Truck Tool Box, 72", TBTS-72 (TBTS-72)
- UWS 63" SecureLockAngled CrossoverTruck ToolBx w/Low Profile, SL-63-A-LP-MB (SL-63-A-LP-MB)
- UWS Angl Crssvr Trck Tool Box, 63", TBS-63-A (TBS-63-A)
- TRAILFX TOOL BOX, 48 BLACK TRUCK CHEST (150482)
- Uws Truck Bed & Tailgate Accessories