Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 63", EC10362
Mfr # EC10362
Zoro # G0355790
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10362
- Zoro # G0355790
- UPC # 672078081504
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssovr Tool Box,63",EC10362 |
Description
Slm-Lne Crssovr Tool Box,63 In.,EC10362
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, Not Specified SAE (81034)
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- CRC 20 oz. Carburetor Cleaner Aerosol (05081)
- GATES Classical Section Wrapped V-Belt, B120 (B120)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS Secure Lock Crossover Tool Box, 69", EC10013 (EC10013)
- UWS Crossover Truck Tool Box, 72", EC10561 (EC10561)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX (TBS-69-LP)
- Uws Truck Bed & Tailgate Accessories