Shop All Truck Boxes
Uws
Slm-Ln Crssvr Tool Box, 72", TBS-72-SL-BLK
Mfr # TBS-72-SL-BLK
Zoro # G0356980
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-72-SL-BLK
- Zoro # G0356980
- UPC # 672078004329
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 72-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Slm-Ln Crssvr Tool Box,72",TBS-72-SL-BLK |
Description
Slm-Ln Crssvr Tool Box,72 In.,TBS-72-SL-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Left Latch Dog Assembly (P200052)
- DRAW-TITE 4-FLAT TRAILER END CONNECTOR, 4IN JACKETED CABLE (787264)
- ILC Replacement for Izumi 30V 2W Miniature Bayonet replacement light bulb lamp, 2PK (30V 2W MINIATURE BAYONET IZUMI)
- MEGUIARS Leather Cleaner (D18001)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- UWS 69" SINGLE LID FS TOOLBOX W/RAIL (TBS-69-R)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS Under Tonneau Chest Box, Lock 48", EC20501 (EC20501)
- UWS Crssvr Trck Tool Box, 60", TBSD-60A-LP-BLK (TBSD-60A-LP-BLK)
- UWS Foot Locker, 36", FOOT-LOCKER (FOOT-LOCKER)
- CRESCENT JOBOX 96" Steel Topside Truck Box (579000)
- Uws Truck Boxes