Shop All Truck Boxes
Uws
Slm-Ln Crssvr Tool Box, 69", TBS-69-SL-BLK
Mfr # TBS-69-SL-BLK
Zoro # G0356533
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-SL-BLK
- Zoro # G0356533
- UPC # 672078003360
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 10-3/8" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Ln Crssvr Tool Box,69",TBS-69-SL-BLK |
Description
Slm-Ln Crssvr Tool Box,69 In.,TBS-69-SL-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks (437000)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 6 INCH COMBO W/3W EPISTAR (09-13206C)
- RAYBESTOS Raybestos, Mgd1544Ch (MGD1544CH)
- ANCO Anco Wiper Products, A-20-M (A-20-M)
- UWS Crossover Truck Tool Box, 66", EC10371 (EC10371)
- UWS BLACK/36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36-BLK)
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- UWS 63" SLIM LINE SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-SL)
- UWS 48" Single Topside Truck Tool Box, Black (EC40012)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- Uws Truck Bed & Tailgate Accessories