Shop All Truck Boxes
Uws
Sl-Ln Crssvr Tool Bx, 72", TBSD-72-SL-LP-B
Mfr # TBSD-72-SL-LP-B
Zoro # G0357041
product price: $667.95
/ea
Free Shipping & Returns
$667.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-72-SL-LP-B
- Zoro # G0357041
- UPC # 672078070454
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 18-5/16" |
Length | 72-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Sl-Ln Crssvr Tool Bx,72",TBSD-72-SL-LP-B |
Description
Sl-Ln Crssvr Tool Bx,72 In.,TBSD-72-SL-LP-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 8230 Water Resistant Contura III Switch - Gray (8230)
- FIREBOY-XINTEX Engine Shutdown System w/Round Display (ES-3000-01)
- GROTE Shrink Tube, Dual Wall, 1" X 48", PK6 (84-4004-48)
- ILC Replacement for Battery 6n2a-2c-3 Power Sport Battery (6N2A-2C-3 POWER SPORT BATTERY BATTERY)
- UWS Crossover Truck Tool Box, 60", TBS-60 (TBS-60)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBS-63-SL-LP)
- UWS ATV Tool Chest/Box, EC20012 (EC20012)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS Wedge Utility Chest Box, 48", EC20282 (EC20282)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT TOOLBOX (SL-69-LP)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX UTILITY CHEST 46IN (DZ8546)
- Uws Truck Boxes