Shop All Truck Boxes
Uws
Single Door Underbody Tool Box, 60", EC40111
Mfr # EC40111
Zoro # G0355325
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Body Material Aluminum
- Finish Bright
- Capacity 11 cu. ft.
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC40111
- Zoro # G0355325
- UPC # 672078082228
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19" |
Height | 18" |
Length | 60" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 11 cu. ft. |
Mounting Type | Underbody |
Lid Type | Single Door |
Gauge | 0.075" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, MicroSeal Gasket |
Item | Sngl-Door Underbody Tool Box,60",EC40111 |
Description
Sngl-Door Underbody Tool Box,60 In.,EC40111
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2830 (6PK2830)
- SMARTWASHER Mobile Parts Washer Kit, 15 gal. (14748)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- SPEC-D TUNING 03-07 Infiniti G35 2Dr Projector Headlights (LHP-G35032SM-SQ-RS)
- UWS Crossover Truck Tool Box, 63", EC10342 (EC10342)
- UWS Single Door Underbody Tool Box, 36", EC40092 (EC40092)
- UWS Secure Lock Crossover Tool Box, 69", EC10001 (EC10001)
- UWS BLACK/SINGLE LOW PRO S10/COL/TAC CREW/TND SPRT (TBS-60-A-LP-BLK)
- UWS Utility Chest Box, 42", EC20212 (EC20212)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL505 (KEYSL505)
- PROTECH IND. TOOL BOX Underbody 1 Drop Door Powder Coated Black Steel 36 Inch Length x 18 Inch Width x 18 In (22-2128B-GB)
- Uws Truck Boxes