Shop All Truck Boxes
Uws
Single Door Underbody Tool Box, 36", EC40092
Mfr # EC40092
Zoro # G0353584
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC40092
- Zoro # G0353584
- UPC # 672078082204
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19" |
Height | 18" |
Length | 36" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.9 cu. ft. |
Mounting Type | Underbody |
Lid Type | Single Door |
Gauge | 0.075" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl-Door Underbody Tool Box,36",EC40092 |
Description
Sngl-Door Underbody Tool Box,36 In.,EC40092
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE .040 Gauge Stainless Steel 6' Continuous Hinge, 2" x 72" (34991)
- SUDBURY Boat Zoap - Quart (805Q)
- ELECTRONIC SPECIALTIES DIGITAL TIRE PRESSURE GAUGE (ES162)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (60028)
- UWS Crossover Truck Tool Box, 69", EC10411 (EC10411)
- UWS Crossover Truck Tool Box, 66", EC10382 (EC10382)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP LOW PROFILE ANGLED (TBSD-72-A-LP)
- UWS Crossover Truck Tool Box, 72", EC10611 (EC10611)
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- UWS 48" Single Topside Truck Tool Box, Black (EC40012)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 62 1/2 in (156-3-03)
- Uws Truck Bed & Tailgate Accessories