Shop All Truck Boxes
Uws
Secure Lock Crossover Tool Box, 69", EC10013
Mfr # EC10013
Zoro # G0356515
product price: $780.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$780.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10013
- Zoro # G0356515
- UPC # 672078080880
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Dual-Locking Twist Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Secure Lock Crssvr Tool Box,69",EC10013 |
Description
If you are looking for a truck box that can keep your tools safe and secure, the UWS EC10013 Secure Lock Crossover Tool Box is the perfect choice. This crossover tool box has an 8.4 cu ft capacity and comes in matte black. The single lid design of this crossover tool box allows you to access all your tools with ease. Its 20" width makes it easy to load into any pickup truck bed or trailer without having to remove the lid. Designed with aluminum body material, this crossover tool box features a powder coated finish for durability and strength. Mounting type is crossover which makes it ideal for most pickups trucks or trailers because of its universal compatibility. The UWS EC10013 Secure Lock Crossover Tool Box offers outstanding protection for your tools while keeping them easily accessible when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco Threaded Ring - 30A - 125V (100R)
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- DONALDSON Hydraulic Filter, Strainer, P173911 (P173911)
- UWS 48" Low Profile Side Mount Truck Tool Box, Aluminum (EC30201)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- UWS Slim-Line Crossover Truck Tool Box, 63 (TBS-63-SL-LP)
- UWS Wedge Utility Chest Box, 42", EC20221 (EC20221)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- Uws Truck Bed & Tailgate Accessories