Shop All Tool Storage Accessories
Uws
Replacement Truck Side Tool Box Leg, SM-LEGS
Mfr # SM-LEGS
Zoro # G0358195
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replcmnt Truck Side Tool Box Leg,SM-LEGS
- Body Material Aluminum
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # SM-LEGS
- Zoro # G0358195
- UPC # 672078080651
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replcmnt Truck Side Tool Box Leg,SM-LEGS |
Features | Replcmnt Truck Side Tool Box Leg,SM-LEGS |
Body Material | Aluminum |
Finish | Bright |
Description
Replcmnt Truck Side Tool Box Leg,SM-LEGS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- BETA Combination Wrench, Bright, 19mm (000420619)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- WESTWARD Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets (13T129)
- UWS Replacement Keys, KEYCH501 (KEYCH501)
- UWS Replacement Keys, KEYCH503 (KEYCH503)
- UWS Replacement Trck Side Tool Box Leg, SM-LEGS-BLK (SM-LEGS-BLK)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH507CYLNDR (003-CH507CYLNDR)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- UWS Replacement Keys, KEYCH509 (KEYCH509)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- Uws Tool Storage Accessories