Shop All Tool Storage Accessories
Uws
Replacement Trck Side Tool Box Leg, SM-LEGS-BLK
Mfr # SM-LEGS-BLK
Zoro # G0358362
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Color Gloss Black
- Features Replc Trck Side Tool Box Leg,SM-LEGS-BLK
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # SM-LEGS-BLK
- Zoro # G0358362
- UPC # 672078080668
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replc Trck Side Tool Box Leg,SM-LEGS-BLK |
Body Material | Aluminum |
Color | Gloss Black |
Features | Replc Trck Side Tool Box Leg,SM-LEGS-BLK |
Finish | Powder-Coated |
Description
Replc Trck Side Tool Box Leg,SM-LEGS-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- JET Flip-Top Stand (728200)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH508CYLNDR (003-CH508CYLNDR)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH507CYLNDR (003-CH507CYLNDR)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- Uws Tool Storage Accessories