Shop All Tool Storage Accessories
Uws
Replacement Top Trck Tool Box Lg, TBTS-LEGS
Mfr # TBTS-LEGS
Zoro # G0358134
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replcmnt Top Trck Tool Box Lg,TBTS-LEGS
- Body Material Aluminum
- Includes (1) Leg
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBTS-LEGS
- Zoro # G0358134
- UPC # 672078080682
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replcmnt Top Trck Tool Box Lg,TBTS-LEGS |
Features | Replcmnt Top Trck Tool Box Lg,TBTS-LEGS |
Body Material | Aluminum |
Includes | (1) Leg |
Finish | Bright |
Description
Replcmnt Top Trck Tool Box Lg,TBTS-LEGS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- PROTO 1/4 in Drive, 15mm Hex Metric Socket, 6 Points (J4715M)
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- UWS Replacement Keys, KEYCH509 (KEYCH509)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH507CYLNDR (003-CH507CYLNDR)
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- Uws Tool Storage Accessories