Shop All Tool Storage Accessories
Uws
Replacement Tool Tray, UWS-P-TRAYS
Mfr # UWS-P-TRAYS
Zoro # G0357909
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Three Separate Sections For Holding Tools, Keys And Other Small Items
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # UWS-P-TRAYS
- Zoro # G0357909
- UPC # 672078077804
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Tool Tray,UWS-P-TRAYS |
Color | Black |
Features | Three Separate Sections For Holding Tools, Keys And Other Small Items |
Body Material | plastic |
Description
Replacement Tool Tray,UWS-P-TRAYS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9005)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- ERIEZ Coolant Proportioner (84-1420)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- UWS Replacement Keys, KEYCH506 (KEYCH506)
- UWS Replacement Key, 003-HDL-KEY0002 (003-HDL-KEY0002)
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- Uws Tool Storage Accessories