Shop All Tool Storage Accessories
Uws
Replacement Tool Box Grab Hndl, UWS-GRABHndl
Mfr # UWS-GRABHANDLE
Zoro # G0357960
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replcmnt Tool Box Grab Hndl,UWS-GRABHndl
- Body Material Carbon Steel
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # UWS-GRABHANDLE
- Zoro # G0357960
- UPC # 672078077989
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Replcmnt Tool Box Grab Hndl,UWS-GRABHndl |
Features | Replcmnt Tool Box Grab Hndl,UWS-GRABHndl |
Body Material | Carbon Steel |
Finish | Chrome plated |
Description
Replcmnt Tool Box Grab Hndl,UWS-GRABHndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 2" Carbide Tipped Annular Cutter (CTC5-530-915)
- MARTIN TOOLS 3 in. Adjustable Face Spanner (483)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0561)
- UWS Replacement Key, 003-HDL-KEY0005 (003-HDL-KEY0005)
- UWS UTV Tool Box Hardware, UTV-59HP (UTV-59HP)
- UWS Replacement Key, 003-HDL-KEY0006 (003-HDL-KEY0006)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- UWS Replacement Tray For Stndrd Crossover, AL-TRAY-STD (AL-TRAY-STD)
- HANSEN Socket Tray, Red, Plastic (12013)
- Uws Tool Storage Accessories