Shop All Tool Storage Accessories
Uws
Replacement T-Handle, UWS-THLOCK
Mfr # UWS-THLOCK
Zoro # G0357951
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features T-Handle Conveniently Folds In When Not In Use
- Body Material Carbon Steel
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # UWS-THLOCK
- Zoro # G0357951
- UPC # 672078077835
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement T-Handle,UWS-THLOCK |
Features | T-Handle Conveniently Folds In When Not In Use |
Body Material | Carbon Steel |
Finish | Polished Stainless |
Description
Replacement T-Handle,UWS-THLOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 60 In. L (1174300)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- HUSQVARNA CAP, WATER TANK, ES 14 / ES 16 (543045599)
- UWS Replacement Tray For Stndrd Crossover, AL-TRAY-STD (AL-TRAY-STD)
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH503CYLNDR (003-CH503CYLNDR)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- UWS Replacement Keys, KEYCH501 (KEYCH501)
- CRESCENT JOBOX Removable Tray for 637990 & 638990 (626990)
- Uws Tool Storage Accessories