Shop All Tool Storage Accessories
Uws
Replacement Secure Lock Hndl, 003-SLLKBLK
Mfr # 003-SLLKBLK
Zoro # G0358152
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Replcmnt Secure Lock Hndl,003-SLLKBLK
- Body Material Carbon Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # 003-SLLKBLK
- Zoro # G0358152
- UPC # 672078077491
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replcmnt Secure Lock Hndl,003-SLLKBLK |
Features | Replcmnt Secure Lock Hndl,003-SLLKBLK |
Body Material | Carbon Steel |
Finish | Powder Coated |
Description
Replcmnt Secure Lock Hndl,003-SLLKBLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 13/64 (C18639)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- UWS UTV Tool Box Hardware, UTV-59PR (UTV-59PR)
- UWS Replacement Trck Side Tool Box Leg, SM-LEGS-BLK (SM-LEGS-BLK)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH503CYLNDR (003-CH503CYLNDR)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- UWS Replacement Keys, KEYCH507 (KEYCH507)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH504CYLNDR (003-CH504CYLNDR)
- NANUK CASES Laptop Insert Kit w/ Strap for 923 Case (923-LAPTOP KIT)
- Uws Tool Storage Accessories