Shop All Tool Storage Accessories
Uws
Replacement Key, 003-HDL-KEY0005
Mfr # 003-HDL-KEY0005
Zoro # G0357723
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Features Replacement Key,003-HDL-KEY0005
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # 003-HDL-KEY0005
- Zoro # G0357723
- UPC # 672078077910
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Replacement Key,003-HDL-KEY0005 |
Body Material | Carbon Steel |
Features | Replacement Key,003-HDL-KEY0005 |
Finish | zinc plated |
Description
Replacement Key,003-HDL-KEY0005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- UWS Replacement Trck Side Tool Box Leg, SM-LEGS-BLK (SM-LEGS-BLK)
- UWS Replacement Keys, KEYCH503 (KEYCH503)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- UWS Replacement Keys, KEYCH501 (KEYCH501)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- Uws Tool Storage Accessories