Shop All Truck Boxes
Uws
Pass-Side Truck Tool Box, 48", FW-48-DS-P
Mfr # FW-48-DS-P
Zoro # G0354110
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 3.9 cu. ft.
- Includes (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # FW-48-DS-P
- Zoro # G0354110
- UPC # 672078016254
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47-7/8" |
Height | 24-5/8" |
Length | 8-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.9 cu. ft. |
Includes | (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Fender |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Passenger Side Box |
Item | Pass-Side Truck Tool Box,48",FW-48-DS-P |
Description
Pass-Side Truck Tool Box,48 In.,FW-48-DS-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel Filter (FF5461)
- PARKER Union, 1/4 In (62NTA-4)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 11-1/8" W (SC1361)
- AUTO VENTSHADE 10-18 RAM 2500/3500(19 CLASSIC)LOW PROFILE AEROSKIN LIGHTSHIELD (753051)
- UWS Crossover Truck Tool Box, 72", TBS-72-MB (TBS-72-MB)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS 48" Single Topside Truck Tool Box, Black (EC40012)
- UWS Crossover Truck Tool Box, 72", EC10603 (EC10603)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Wedge Utility Chest Box, 48", EC20282 (EC20282)
- Uws Truck Bed & Tailgate Accessories