Shop All Truck Boxes
Uws
Notched Utility Chest Box, 60", EC20342
Mfr # EC20342
Zoro # G0355115
product price: $752.95
/ea
Free Shipping & Returns
$752.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19-7/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20342
- Zoro # G0355115
- UPC # 672078081177
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19-7/8" |
Height | 18-3/4" |
Length | 59-13/16" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Notched Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Notched Utility Chest Box,60",EC20342 |
Description
Notched Utility Chest Box,60 In.,EC20342
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10305 (10305)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- ROBINAIR Hose 60" Yellow Ns 060596 (31060)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT TOOLBOX (SL-69-LP)
- UWS Wedge Utility Chest Box, 48", TBC-48-W (TBC-48-W)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- UWS BLACK/58IN SINGLE LID LOW PROFILE 99-C GM SPORTSIDE (TBS-58-LP-BLK)
- UWS Wedge Utility Chest Box, 60", EC20351 (EC20351)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- RKI STEEL UNDERBODY 30X14X16 BLK (H301416)
- Uws Truck Boxes