Shop All Truck Boxes
Uws
Notched Utility Chest Box, 60", EC20331
Mfr # EC20331
Zoro # G0355133
product price: $643.95
/ea
Free Shipping & Returns
$643.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 10.3 cu. ft.
- Height 18-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20331
- Zoro # G0355133
- UPC # 672078081160
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19-7/8" |
Height | 18-3/4" |
Length | 59-13/16" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Notched Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Notched Utility Chest Box,60",EC20331 |
Description
Notched Utility Chest Box,60 In.,EC20331
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Medium Duty Plug, Brass/Silver, 2 Gauge (23PC37)
- ECCO Warning Light, LED, Amber/Clear (ED3777AW)
- ROADPRO Antenna Shock Spring, Heavy Duty, 6 in. (RP-311HD)
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- UWS Crossover Trck Tool Box, 72", TBS-72-LBTA-BLK (TBS-72-LBTA-BLK)
- UWS ATV Tool Chest/Box, EC20012 (EC20012)
- UWS Crossover Truck Tool Box, 72", TBS-72-BLK (TBS-72-BLK)
- UWS Utility Chest Box, 48", EC20241 (EC20241)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8in W, Steel (307-3)
- Uws Truck Boxes