Shop All Truck Boxes
Uws
Lock Crssvr Tool Box, 69", SL-69-LP-MB
Mfr # SL-69-LP-MB
Zoro # G0356201
product price: $780.95
/ea
Free Shipping & Returns
$780.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # SL-69-LP-MB
- Zoro # G0356201
- UPC # 672078077309
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Dual-Locking Twist Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Lock Crssvr Tool Box,69",SL-69-LP-MB |
Description
Lock Crssvr Tool Box,69 In.,SL-69-LP-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Washer, Copper, 10mm Tube, PK10 (BRC227)
- MINN KOTA MKR-21 AC Power Port - Freshwater (1865108)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Plastic Fndr, P/N 19500&19501, 6 in. x 1-1/2 in. x 2-1/2 in. (26065PGA)
- MAHLE Engine Timing Cover Seal, 48382 (48382)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBS-63-SL-LP)
- UWS Sngl Topside Truck Tool Box, 60", TBTS-60 (TBTS-60)
- UWS 69" SLIM LINE SINGLE LID FS TOOLBOX/SUPERCREW (TBS-69-SL)
- UWS SLIM LINE COLORADO/S10/RANGER/IMPORTS/TNDR SPORT (TBS-60-SL)
- UWS Trailer Tongue Box, 49" (EC20442)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- APEX Cargo Carrier, Silver, Single, 49-1/8" W (ACC-550)
- Uws Truck Bed & Tailgate Accessories