Shop All Truck Boxes
Uws
Lock Crossover Truck Tool Box, 72", EC10021
Mfr # EC10021
Zoro # G0356999
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10021
- Zoro # G0356999
- UPC # 672078080897
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Dual-Locking Twist Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Lock Crssvr Truck Tool Box,72",EC10021 |
Description
Lock Crssvr Truck Tool Box,72 In.,EC10021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Fan To Air Pump and Air Pump, K040470 (K040470)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- MEVOTECH 02-06 Acura Rsx Tie Rod End, Ms60711 (MS60711)
- BALDWIN FILTERS Secondary Fuel/Water Separator Element With Drain, BF7786-D (BF7786-D)
- UWS Utility Chest Box, 36", TBC-36 (TBC-36)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- UWS Truck Side Tool Box, 72", EC30142 (EC30142)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP ANGLED CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBSD-72-A-LP-B)
- UWS Crossover Truck Tool Box, 60", TBS-60 (TBS-60)
- UWS Crossover Truck Tool Box, 58", EC10141 (EC10141)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- Uws Truck Boxes