Shop All Truck Boxes
Uws
Lock Crossover Tool Box, 69", SLD69-A-LP-MB-R
Mfr # SLD69-A-LP-MB-R
Zoro # G0356384
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # SLD69-A-LP-MB-R
- Zoro # G0356384
- UPC # 672078077378
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Twist Handles |
Features | Deep Angled Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail |
Item | Lock Crssvr Tool Box,69",SLD69-A-LP-MB-R |
Description
Lock Crssvr Tool Box,69 In.,SLD69-A-LP-MB-R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- LISLE Rear Disc Brake Caliper Tool, 6Pc (25000)
- TRICO Wiper Blade, Winter, 22 in, Conventional (37-220)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S060)
- UWS Truck Side Tool Box, 72", EC30142 (EC30142)
- UWS Crossover Truck Tool Box, 63", EC10331 (EC10331)
- UWS GULL WING 95-C DODGE/99-C FORD (TB-72)
- UWS TOP SIDER LEGS (PAIR) (TBTS-LEGS)
- UWS Truck Side Tool Box, 36", TBSM-36-BLK (TBSM-36-BLK)
- UWS Double-Door Top Truck Tool Box, 90", TBTS-90 (TBTS-90)
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 72INLX12INWX16INH DOUBLE DOOR (64210122)
- Uws Truck Boxes