Shop All Truck Boxes
Uws
Lock Crossover Tool Box, 69", SLD-69-A-LP
Mfr # SLD-69-A-LP
Zoro # G0356551
product price: $710.95
/ea
Free Shipping & Returns
$710.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 10 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # SLD-69-A-LP
- Zoro # G0356551
- UPC # 672078061995
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Twist Handles |
Features | Deep Angled Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking |
Item | Lock Crssvr Tool Box,69",SLD-69-A-LP |
Description
Lock Crssvr Tool Box,69 In.,SLD-69-A-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- T-H MARINE SUPPLIES T-H Marine Flow-Max™ Ball Scupper - Clear (FMS-1-0-DP)
- WEATHERTECH No Drill Mud Flaps, Black, 120039, Molded Plastic, Black (120039)
- UWS 38" CHEST BOX (TBC-38-DS)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- UWS Crssovr Truck Tool Box, 72", TBS-72-LP-MB (TBS-72-LP-MB)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 72 in (127-0-03)
- Uws Truck Bed & Tailgate Accessories