Shop All Tool Storage Accessories
This Product is Discontinued
Uws
Ladder Rack, 48" x 24", UWS-LADDERRACK (Discontinued)
Mfr # UWS-LADDERRACK
Zoro # G0354485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 24"
- Height 48"
- Includes (2) Brackets, Mounting Hardwares
- Body Material Aluminum
- Finish Bright Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # UWS-LADDERRACK
- Zoro # G0354485
- UPC # 672078035125
- Country of Origin Unknown
- Category Tool Storage Accessories
Dimensions
Width | 24" |
Height | 48" |
Details
Item | Ladder Rack,48" x 24",UWS-LADDERRACK |
Includes | (2) Brackets, Mounting Hardwares |
Body Material | Aluminum |
Finish | Bright Aluminum |
Description
Ladder Rack,48" x 24",UWS-LADDERRACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.