Shop All Truck Boxes
Uws
Gull Wing Crossover Tool Box, 69", EC10061
Mfr # EC10061
Zoro # G0356165
original price:
$613.75
4% off
new price: $584.95
/ea
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10061
- Zoro # G0356165
- UPC # 672078080958
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Gull Wing Lids |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Gull Wing Crssovr Tool Box,69",EC10061 |
Description
Gull Wing Crssovr Tool Box,69 In.,EC10061
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Internal Pulling Head Assembly (1174)
- SEA-DOG Flush Hatch Pull (221860-1)
- SPICER Power Take Off Pto End Yoke (10-4-123)
- BOSCH Engine Crankshaft Position Sensor, 0261210147 (0261210147)
- UWS BLACK/36 X 20 X 1/ 1/4 CHEST BOX WEDGE STYLE (TBC-36-W-BLK)
- UWS Crssovr Truck Tool Box, 72", TBS-72-LP-PH (TBS-72-LP-PH)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-B (TBS-69-LP-PH-B)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP)
- Uws Truck Boxes